Menu Search
Tap Dies Rethreading Die, 5/16 - 18 Screw - UNC, Hexagon, Carbon Steel, 11/16 in. Across Flats W x 5/16 in. T
MORSE CUTTING TOOLS #31303

Rethreading Die, 5/16 - 18 Screw - UNC, Hexagon, Carbon Steel, 11/16 in. Across Flats W x 5/16 in. T

SKU # 68612531303
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Rethreading Die
Die Style, Rotation: Hexagon
Thread Type: Screw - UNC
Thread Size: 5/16 in.
Threads per Inch: 18 TPI
Material: Carbon Steel
Width: 11/16 in. Across Flats
Thickness: 5/16 in.

Tap Dies: Type - Rethreading Die; Die Style, Rotation - Hexagon; Thread Type - Screw - UNC; Thread Size - 5/16 in.; Threads Per Inch - 18 TPI; Material - Carbon Steel; Width - 11/16 in. Across Flats; Thickness - 5/16 in.