Menu Search
Tap Dies Rethreading Die, 1/4 - 20 Screw - UNC, Hexagon, Carbon Steel, 19/32 in. Across Flats W x 42373 in. T

MORSE CUTTING TOOLS #31301

Rethreading Die, 1/4 - 20 Screw - UNC, Hexagon, Carbon Steel, 19/32 in. Across Flats W x 42373 in. T

SKU #68612531301
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rethreading Die
Die Style, Rotation: Hexagon
Thread Type: Screw - UNC
Thread Size: 1/4
Threads per Inch: 20 TPI
Material: Carbon Steel
Width: 19/32 in. Across Flats
Thickness: 1/4 in.

Tap Dies: Type - Rethreading Die; Die Style, Rotation - Hexagon; Thread Type - Screw - UNC; Thread Size - 1/4; Threads Per Inch - 20 TPI; Material - Carbon Steel; Width - 19/32 in. Across Flats; Thickness - 1/4 in.