Menu Search
Search
MORSE CUTTING TOOLS #31320

Die, Rethreading; Hex, RH; Carbon Steel; 7/8 in-14; 1-5/8 in W; 7/8 in Thick

SKU # 68612531320 Manufacturer Series: 1266
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Rethreading Die
Die Style, Rotation: Hexagon, Right Hand
Thread Type: UNF
Thread Size: 7/8 in.
Threads per Inch: 14 TPI
Material: Carbon Steel, Bright Finish
Width: 1-5/8 in. Across Flats
Thickness: 7/8 in.