Menu Search
MORSE CUTTING TOOLS #CUST-1/4-18

Die, NPT, 1/4-18, Hexagon, High Speed Steel

SKU # 68612598859
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Die
Die Style, Rotation: Hexagon
Thread Type: NPT
Thread Size: 1/4 in.
Threads per Inch: 18 TPI
Material: High Speed Steel