Menu Search
Search
IRWIN TOOLS #7257ZR

Re-threading Die, Hexagon, Right Hand, High Carbon Steel

SKU # 04252607257
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Re-Threading Die
Die Style, Rotation: Hexagon, Right Hand
Thread Type: NS
Thread Size: 11/16 in.
Threads per Inch: 16 TPI
Material: High Carbon Steel
Width: 1-7/16 in. Across Flats
Thickness: 3/4 in.

HAN 7257ZR 11/16-16 NS CSTL DIES