IRWIN TOOLS #7239

Re-threading Die 7/16 in. Thread Hexagon, Right Hand

SKU: 04252607239
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Re-Threading Die
Die Style, Rotation: Hexagon
Thread Type: NC
Thread Size: 7/16 in.
Threads per Inch: 14
Material: Carbon Steel
Width: 7/8 in.
Thickness: 7/16 in.
Manufacturer Series: HansonĀ®
Description
Tap Dies: Type - Re-threading Die; Die Style, Rotation - Hexagon, Right Hand; Thread Type - NC; Thread Size - 7/16 in.; Threads Per Inch - 14; Material - Carbon Steel; Width - 7/8 in.; Thickness - 7/16 in.; Manufacturer Series - HansonĀ®