Menu Search
IRWIN TOOLS #7244

HansonĀ® Re-threading Die 1/2 in. Thread Hexagon, Right Hand

SKU # 04252607244
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Re-Threading Die
Die Style, Rotation: Hexagon
Thread Type: Screw - UNC
Thread Size: 1/2 in.
Threads per Inch: 13 TPI
Material: Carbon Steel
Width: 1-1/16 in.
Thickness: 1/2 in.