Menu Search
Tap Dies Hexagon Metric Die 5mm Thread
IRWIN TOOLS #6622

HansonĀ® Hexagon Metric Die 5mm Thread

SKU # 04252606622
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Hexagon Metric Die
Thread Size: 5mm
Threads per Inch: 0.8
Width: 1 in.

Additional Info: Bulk