IRWIN TOOLS #6641

Hexagon Metric Die 11mm Thread

SKU: 04252606641
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Hexagon Metric Die
Thread Size: 11mm
Threads per Inch: 1.5
Width: 1 in.
Manufacturer Series: Hanson®
Description
Tap Dies: Type - Hexagon Metric Die; Thread Size - 11mm; Threads Per Inch - 1.5; Width - 1 in.; Additional Information - Bulk; Manufacturer Series - Hanson®
Additional Info: Bulk