Menu Search
Tap Dies Hexagon Metric Die 10mm Thread

IRWIN TOOLS #6638

HansonĀ® Hexagon Metric Die 10mm Thread

SKU #04252606638
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Hexagon Metric Die
Thread Size: 10mm
Threads per Inch: 1
Width: 1 in.

Additional Info: Bulk