Re-Threading Die, 25/32 in. W, Carbon Steel, 3/8 in.-24 TPI Screw - UNF, Right Hand Hexagon

SKU: 40076492147
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Re-Threading Die
Die Style, Rotation: Hexagon, Right Hand
Thread Type: Screw - UNF
Thread Size: 3/8"
Threads per Inch: 24 TPI
Material: Carbon Steel
Width: 25/32 in. Across Flats
Manufacturer Series: 3350E
Tap Dies: Type - Re-threading Die; Die Style, Rotation - Hexagon, Right Hand; Thread Type - Screw - UNF; Thread Size - 3/8"; Threads Per Inch - 24 TPI; Material - Carbon Steel; Width - 25/32" Across Flats; Manufacturer Series - 3350E