Menu Search
Tap Dies Re-Threading Die, 19/32 in. W, High Speed Steel, 1/4 in.-28 TPI Screw - UNF, Right Hand Hexagon
DRILLCO #33E116F

Re-Threading Die, 19/32 in. W, High Speed Steel, 1/4 in.-28 TPI Screw - UNF, Right Hand Hexagon

SKU # 40076498972 Manufacturer Series: 3300E
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Re-Threading Die
Die Style, Rotation: Hexagon, Right Hand
Thread Type: Screw - UNF
Thread Size: 1/4"
Threads per Inch: 28 TPI
Material: High Speed Steel
Width: 19/32 in. Across Flats

Additional Info: M-2 Steel