Menu Search

DRILLCO #33E148C

Re-Threading Die, 1-7/16 in. W, High Speed Steel, 3/4 in.-10 TPI Screw - UNC, Right Hand Hexagon

SKU: 40076498967
Manufacturer Series: 3300E
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Re-Threading Die
Die Style, Rotation: Hexagon, Right Hand
Thread Type: Screw - UNC
Thread Size: 3/4"
Threads per Inch: 10 TPI
Material: High Speed Steel
Width: 1-7/16 in. Across Flats
Description
Tap Dies: Type - Re-threading Die; Die Style, Rotation - Hexagon, Right Hand; Thread Type - Screw - UNC; Thread Size - 3/4"; Threads Per Inch - 10 TPI; Material - High Speed Steel; Width - 1-7/16" Across Flats; Additional Information - M-2 Steel; Manufacturer Series - 3300E
Additional Info: M-2 Steel