Menu Search
Tap Dies Re-Threading Die, 1-13/16 in. W, Carbon Steel, 1 in.-14 TPI Screw - UNS, Right Hand Hexagon

DRILLCO #335E164S

Re-Threading Die, 1-13/16 in. W, Carbon Steel, 1 in.-14 TPI Screw - UNS, Right Hand Hexagon

SKU #40076492242
Manufacturer Series: 3350E
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Re-Threading Die
Die Style, Rotation: Hexagon, Right Hand
Thread Type: Screw - UNS
Thread Size: 1"
Threads per Inch: 14 TPI
Material: Carbon Steel
Width: 1-13/16 in. Across Flats