Menu Search
Search
DRILLCO #335E136C

Re-Threading Die, 1-1/16 in. W, Carbon Steel, 9/16 in.-12 TPI Screw - UNC, Right Hand Hexagon

SKU # 40076492151 Manufacturer Series: 3350E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Re-Threading Die
Die Style, Rotation: Hexagon, Right Hand
Thread Type: Screw - UNC
Thread Size: 9/16"
Threads per Inch: 12 TPI
Material: Carbon Steel
Width: 1-1/16 in. Across Flats