Menu Search
Search
DRILLCO #31E080CB

Pipe Threading Die, Adjustable Round Split, Right Hand

SKU # 40076493973 Manufacturer Series: 3100E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Threading Die
Die Style, Rotation: Adjustable Round Split, Right Hand
Thread Type: Metric
Thread Size: M8x1.25
Material: Bright High Speed Steel
Width: 1 in. O.D.

Die; Threading; Pipe; Adjustable Round Split, Right Hand; M8x1.25 Metric; Bright High Speed Steel; 1 in. Outside Diameter