Menu Search
Search
DRILLCO #336E040B

Die; Rethreading; Hexagon, Right Hand; M4x0.75 Thread; Bright Carbon Steel; 19/32 in. Width Across Flats

SKU # 40076493841 Manufacturer Series: 3360E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Re-Threading Die
Die Style, Rotation: Hexagon, Right Hand
Thread Type: Metric
Thread Size: M4x0.75
Material: Bright Carbon Steel
Width: 19/32 in. Across Flats

DRILLCO 336E040B 4MM-.75 CARBON HEX