Menu Search
Search
DRILLCO #335E232N

Die; Rethreading; Hexagon, Right Hand; 1-1/2 in. Thread; 8 TPI; Bright Carbon Steel; 2-3/16 in. Width Across Flats

SKU # 40076493883 Manufacturer Series: 3350E
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Re-Threading Die
Die Style, Rotation: Hexagon, Right Hand
Thread Size: 1-1/2 in.
Threads per Inch: 8 TPI
Material: Bright Carbon Steel
Width: 2-3/16 in. Across Flats

DRILLCO 335E232N 1-1/2-8 HEX DIES