Menu Search
CLEVELAND TWIST #C65611

Cle-Line Re-threading Die 1/2 in. Thread Hexagon, Right Hand

SKU # 43757665611
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Re-Threading Die
Die Style, Rotation: Hexagon, Right Hand
Thread Type: UNF
Thread Size: 1/2 in.
Threads per Inch: 20 TPI
Material: Carbon Steel
Thickness: 1/2 in.

Tap Dies: Type - Re-threading Die; Die Style, Rotation - Hexagon, Right Hand; Thread Type - UNF; Thread Size - 1/2 in.; Threads Per Inch - 20 TPI; Material - Carbon Steel; Thickness - 1/2 in.; Additional Information - Outer Diameter: 1.06 in., Die Construction: Standard, Measurement System: Imperial, Surface Condition: Bright; Manufacturer Series - Cle-Line

Additional Info: Outer Diameter: 1.06 in., Die Construction: Standard, Measurement System: Imperial, Surface Condition: Bright