Menu Search
Tap Adapter with Lugs Adapter, Transformer Tap, 0.78 in. x 3.75 in. Copper Stud
BURNDY #E3C34G1

Adapter, Transformer Tap, 0.78 in. x 3.75 in. Copper Stud

SKU # 78181000207 Manufacturer Series: E-C-G
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Connector Type: Transformer Tap w/Lugs
Connector Material: Copper
Conductor Type: Copper
Conductor Count: 3
AWG Max: 500mcm
AWG Min: 1/0 sol
Stud Material: Copper
Stud Position: Side Mounted
Stud Size: 0.78" x 3.75"
Dimensions: 6.25"L x 5.25"W x 3.88"H