BURNDY #FCB634N

Transformer Tap w/Holes Copper, Tin-Plated

SKU: 78181000209
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Connector Type: Transformer Tap w/Holes
Material: Copper, Tin Plated
Tap Hole Count: 4
Tap Hole ID: 9/16"
Stud Size: 0.50" x 2.25"
Stud Position: Inline w/Hole Pad
Manufacturer Series: FCB
Description
Tap Adapter with Holes: Connector Type - Transformer Tap w/Holes; Material - Copper, Tin-Plated; Tap Hole Count - 4; Tap Hole ID - 9/16"; Stud Size - 0.50" x 2.25"; Stud Position - Inline w/Hole Pad; Manufacturer Series - FCB