Menu Search
Search
AMES #1133700

Manual Tamp Bar Wood Handle

SKU # 04920611337
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Tamper Type: Manual Tamp Bar
Length: 42 in.
Weight: 10.6 lb.
Material: Wood Handle

Tampers: Tamper Type - Manual Tamp Bar; Length - in - 42 in.; Weight - 10.6 lb; Material - Wood Handle; Additional Information - Head Size: 10 in. x 10 in.

Additional Info: Head Size: 10 in. x 10 in.