You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #PVT-57-Q

Pan-Codeā„¢ Write -On Safety Tag, Danger - Locked - To Protect Workmen Repairing Machinery, 5.75 in. L, 25 Pack

SKU # 07498369924
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: English Lockout Tag
Marking - Legend: Danger - Locked - To Protect Workmen Repairing Machinery
Marker Length: 5.75 in.
Marker Width: 3 in.
Material: Rigid Vinyl
Colors: Black Red White
Attachment Type: Brass Grommet, 3/8 in
Listings: OSHA
Package Quantity: 25

Lockout Tags: Type - English Lockout Tag; Marking - Legend - Danger - Locked - To Protect Workmen Repairing Machinery; Marker Length - 5.75 in; Marker Width - 3.00 in; Material - Rigid Vinyl; Colors - Black Red White; Attachment Type - Brass Grommet, 3/8 in; Listings - OSHA; Package Quantity - 25; Manufacturer Series - Pan-Code