Menu Search
Search
BRADY #66057

English Lockout Tag DO NOT START This lock/tag may only be removed by: ETC Polyester

SKU # 75447366057
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: English Lockout Tag
Marking - Legend: DO NOT START This lock/tag may only be removed by: ETC
Marker Length: 5.75 in.
Marker Width: 3 in.
Material: Polyester
Colors: Black/Red on White
Package Quantity: 25

Lockout Tags: Type - English Lockout Tag; Marking - Legend - DO NOT START This lock/tag may only be removed by: ETC ; Marker Length - 5.75 in.; Marker Width - 3.00 in.; Material - Polyester; Colors - Black/Red on White; Package Quantity - 25; Additional Information - Reverse Side: This energy source has been Locked Out! Unauthorized removal of this lock/tag may result in immediate discharge. Remarks: ___________

Additional Info: Reverse Side: This energy source has been Locked Out! Unauthorized removal of this lock/tag may result in immediate discharge. Remarks: ___________