Menu Search
Search
3M #MNGI18-250DFIK

Disconnect, Female; Conductor: 22 to 18 AWG; Tab: 0.25 x 0.032 in.

SKU # 05400769567
View more versions of this product
Tab Size: .250x.032 in
Type: Female Disconnect, Standard
Insulation: Nylon Fully Insulated
Conductor Min: 22 AWG
Conductor Max: 18 AWG
Color: Red
Temperature Rating: 221°F (105°C)
Package Quantity: 1000 Pack