SIMPSON STRONG TIE CO #MMLUI211

Power Nail Hanger, 20 Ga Steel, 7-3/4 in. H x 1-9/16 in. W x 2 in. D

SKU: 78739289830
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Power Nail Hanger
Material: 20 Gauge Steel
Fixture Manufacturer: Simpson Strong-Tie
Manufacturer Series: MMLU Series
Description
T-Bar and Joist Fixture Hangers: Type - Power Nail Hanger; Material - 20 Ga Steel; Fixture Manufacturer - Simpson Strong-Tie; Additional Information - Size: 7-3/4 in. H x 1-9/16 in. W x 2 in. D; Manufacturer Series - MMLU Series
Additional Info: Size: 7-3/4 in. H x 1-9/16 in. W x 2 in. D