Menu Search
T-Bar and Joist Fixture Hangers Power Nail Hanger, 20 Ga Steel, 4-13/16 in. H x 1-9/16 in. W x 2 in. D

SIMPSON STRONG TIE CO #MMLU26

Power Nail Hanger, 20 Ga Steel, 4-13/16 in. H x 1-9/16 in. W x 2 in. D

SKU #78739235450
Manufacturer Series: MMLU Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Power Nail Hanger
Material: 20 Gauge Steel
Fixture Manufacturer: Simpson Strong-Tie

T-Bar and Joist Fixture Hangers: Type - Power Nail Hanger; Material - 20 Ga Steel; Fixture Manufacturer - Simpson Strong-Tie; Additional Information - Size: 4-13/16 in. H x 1-9/16 in. W x 2 in. D; Manufacturer Series - MMLU Series

Additional Info: Size: 4-13/16 in. H x 1-9/16 in. W x 2 in. D