Menu Search

SIMPSON STRONG TIE CO #LU210

Joist Hanger, 20 Ga Galvanized Steel

SKU: 78739268000
Manufacturer Series: LU Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Joist Fixture Hanger
Material: 20 Gauge Galvanized Steel
Fixture Manufacturer: Simpson Strong-Tie
Description
Simpson Strong-Tie connectors make projects easier to build while making them stronger and safer. They are engineered and tested to perform and are manufactured to the highest quality standards. Whether working on a home project or building a structure to comply with building codes, go with the choice of engineers and contractors, go with genuine Simpson Strong-Tie connectors. The standard LU hanger provides flexibility of joist to header installation.
Additional Info: Joist Size: 2 x 10 in., Size: 7-13/16 in. H x 1-9/16 in. W x 1-1/2 in. D, Face Mount