Menu Search
SIMPSON STRONG TIE CO #LUS-26-2Z

Hanger, Joist, 18 ga Galvanized Steel

SKU # 78739227190 Manufacturer Series: LUS Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Joist Fixture Hanger
Material: 18 Gauge Galvanized Steel
Fixture Manufacturer: Simpson Strong-Tie

Joist hangers are designed to provide support underneath the joist, rafter or beam to provide a strong a connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange, concealed flange and field skewable

Additional Info: Joist Size: 2 in. x 6 in. and 2 in. x 8 in., Style: Double-Shear Joist, Size: 4-7/8 in. H x 5-1/8 in. W x 2 in. D, Face Mount