Menu Search
NVENT CADDY #517B

Recessed Housing Support Bar Narrow V, 1/2 inx1/8 in

SKU # 78285668519
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Housing Support Bar
Bar Type: Narrow V
Span: 11" to 26"
Material: Steel
Fixture Manufacturer: Halo

T-Bar and Joist Fixture Hangers: Type - Recessed Housing Support Bar; Bar Type - Narrow V, 1/2 inx1/8 in; Span - 11" to 26"; Material - Steel; Fixture Manufacturer - Halo, Capri, Lightolier