Menu Search
T-Bar Fixture-Sign Clips T-Bar Independent Support Clip Clip-On
NVENT CADDY #IDS9

T-Bar Independent Support Clip Clip-On

SKU # 78285663690
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: T-Bar Independent Support Clip
Installation: Clip-On
Grid Type: 9/16
Clip Style/​Size: Stud
Material: Steel

T-Bar Fixture-Sign Clips: Type - T-Bar Independent Support Clip; Installation - Clip-On; Grid Type - 9/16; Clip Style/Size - Stud, 1/4-20x5/8; Material - Steel