EATON B-LINE SERIES #BAX-4-16

T-Bar Fixture Clip Twist-On

SKU: 78101104258
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: T-Bar Fixture Clip
Installation: Twist-On
Grid Type: 15/16
Clip Style/Size: Stud
Material: Steel
Finish: Black
Description
T-Bar Fixture-Sign Clips: Type - T-Bar Fixture Clip; Installation - Twist-On; Grid Type - 15/16; Clip Style/Size - Stud, 1/4-20x5/8, Washer Wing-Nut; Material - Steel; Finish - Black; Additional Information - Max Loading: 50 lb
Additional Info: Max Loading: 50 lb