Menu Search
Search
SIMPSON STRONG TIE CO #LUS26-Z

Joist Hanger, 18 Ga Galvanized Steel

SKU # 78739273440 Manufacturer Series: LUS Series
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Joist Fixture Hanger
Material: 18 Gauge Galvanized Steel

Joist hangers are designed to provide support underneath the joist, rafter or beam to provide a strong a connection. Simpson Strong-Tie offers a diverse line of hangers to handle almost any application with top flange, concealed flange and field skewable and slopeable options. LUS joist hangers provide a connection between a joist and header.

Additional Info: Joist Size: 2 x 10 in., Style: Double-Shear Joist, Size: 4-7/8 in. H x 3-1/8 in. W x 2 in. D, Face Mount