Menu Search

EATON B-LINE SERIES #BA6-4T

T-Bar Support Clip Clip-On

SKU: 78101118125
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: T-Bar Support Clip
Installation: Clip-On
Clip Style/Size: Hole
Material: Steel
Description
T-Bar Component Supports: Type - T-Bar Support Clip; Installation - Clip-On; Clip Style/Size - Hole, 1/4-20 Thread, Top Mount; Material - Steel