Menu Search
Search
QUALITY ELEVATOR PRODUCTS #PS4

Pit Switch, (1) NC. Maintained Contact Device Rating, Single Gang, Utility Box

SKU # 44000091073 Manufacturer Series: PS
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Elevator Pit Switch
Application: Utility Box
Size: Single Gang
Material: Galvanized Steel
Device Configuration: Push-Pull Switch
Supply Voltage: 1 NC. Maintained Contact

Elevator Pit Station Equipment: Type - Elevator Pit Switch; Box - Utility; Size - Single Gang; Configuration - Push-Pull Switch; Device Rating/Type - (1) NC. Maintained Contact; Material - Galvanized Steel; Additional Information - Legend: Push To Stop, Pull To Run; Manufacturer Series - PS

Additional Info: Legend: Push To Stop, Pull To Run