Menu Search
Switches, Cable Pull Cable Operated Switch, 400V AC, 6A, 1-NO 1-NC, (2) M20x1.5, IP65, Metal/Gray, 32-ft L Span

SIEMENS #3SE7120-2DD01

Cable Operated Switch, 400V AC, 6A, 1-NO 1-NC, (2) M20x1.5, IP65, Metal/Gray, 32-ft L Span

SKU #75455488305
Manufacturer Series: 3SE7
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Cable Pull Switch
Contacts: 1-NO 1-NC
Enclosure Rating: IP65
Enclosure Material: Metal, Gray
Connection: (2) M20x1.5
Temperature Rating: -13 to 158degF (-25 to 70degC)

Switches, Cable Pull: Switch Type - Cable Pull Switch; Contacts - 1-NO 1-NC; Enclosure Rating - IP65; Enclosure Material - Metal, Gray; Connection - (2) M20x1.5; Temperature Rating - -13 to 158degF (-25 to 70degC); Additional Information - Rope Length: 10 m; Manufacturer Series - 3SE7

Additional Info: Rope Length: 10 m