Menu Search
Switches, Cable Pull Cable Operated Switch, 120V AC, 1-NO 1-NC, IP65, Metal
SIEMENS #3SE7140-2DD00-0AS2

Cable Operated Switch, 120V AC, 1-NO 1-NC, IP65, Metal

SKU # 75455477064 Manufacturer Series: 3SE71
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Cable Pull Switch
Contacts: 1-NO 1-NC
Voltage: 120V AC
Enclosure Rating: IP65
Enclosure Material: Metal

Switches, Cable Pull: Switch Type - Cable Pull Switch; Contacts - 1-NO 1-NC; Voltage - 120V AC; Enclosure Rating - IP65; Enclosure Material - Metal; Additional Information - Enclosure Top Color: Gray; Manufacturer Series - 3SE71

Additional Info: Enclosure Top Color: Gray