Menu Search
Switches, Cable Pull Cable Operated Switch, 120V AC, 1-NO 1-NC, IP65, Metal
SIEMENS #3SE7140-1BD00-0AS0

Cable Operated Switch, 120V AC, 1-NO 1-NC, IP65, Metal

SKU # 75455477063 Manufacturer Series: 3SE71
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Switch Type: Cable Pull Switch
Contacts: 1-NO 1-NC
Voltage: 120V AC
Enclosure Rating: IP65
Enclosure Material: Metal
Temperature Rating: -13 to 158 degF(-25 to 70 degC)

Switches, Cable Pull: Switch Type - Cable Pull Switch; Contacts - 1-NO 1-NC; Voltage - 120V AC; Enclosure Rating - IP65; Enclosure Material - Metal; Temperature Rating - -13 to 158 degF(-25 to 70 degC); Additional Information - Enclosure Top Color: Gray, Mounting Type: Screw Fixing; Manufacturer Series - 3SE71

Additional Info: Enclosure Top Color: Gray, Mounting Type: Screw Fixing