Menu Search
Switch and Pushbutton Caps and Lenses Explosion Proof Pilot Light Lens Red Round Jewel EMP009 Pilot Assembly

EATON CROUSE-HINDS SERIES #EMP:0205057-J1

Explosion Proof Pilot Light Lens Red Round Jewel EMP009 Pilot Assembly

SKU #78227445491
Manufacturer Series: EMP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion Proof Pilot Light Lens
Application: EMP009 Pilot Assembly
Style/Shape: Round Jewel
Material: Glass
Color: Red
Legend: Blank

Additional Info: Supplied with nut