Menu Search
Switch and Light Covers Cover, Replacement, 600 VAC

LEGRAND - PASS & SEYMOUR #PS30-SSRC

Cover, Replacement, 600 VAC

SKU #78500724349
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Non-Fusible Safety Switch Replacement Cover

Switch and Light Covers: Type - Non-Fusible Safety Switch Replacement Cover; Additional Information - 30A, 600VAC

Additional Info: 30A, 600VAC