Menu Search
Switch and Light Covers Explosion-Proof Pilot Light and Pushbutton Cover Red (1) Pushbutton EDS

EATON CROUSE-HINDS SERIES #DSD958-J1

Explosion-Proof Pilot Light and Pushbutton Cover Red (1) Pushbutton EDS

SKU #78227427261
Manufacturer Series: DSD
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion-Proof Pilot Light and Pushbutton Cover
Number of Lights: 1
Color: Red
Light Type: Direct Current
Devices: (1) Pushbutton
Back Box: EDS
Material: Iron Alloy

Switch and Light Covers: Type - Explosion-Proof Pilot Light and Pushbutton Cover; Number of Lights - 1; Color - Red; Light Type - Direct Current; Devices - (1) Pushbutton; Back Box - EDS; Material - Iron Alloy; Manufacturer Series - DSD