Menu Search
Switch Operator Assemblies Explosion Proof Operator Assembly Pushbutton, Front Operated FlexStation Contact Block and Cover

EATON CROUSE-HINDS SERIES #DEV12-S769

FlexStation Explosion Proof Operator Assembly Pushbutton, Front Operated FlexStation Contact Block and Cover

SKU #78227424142
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Explosion Proof Operator Assembly
Used on Device Type: Pushbutton, Front Operated
Used on Model: FlexStation Contact Block and Cover
Contents: Red Mushroom Head Button, and lockout
Material: Nylon

Switch Operator Assemblies: Type - Explosion Proof Operator Assembly; Used on Device Type - Pushbutton, Front Operated; Used on Model - FlexStation Contact Block and Cover; Contents - Red Mushroom Head Button, and lockout; Material - Nylon; Additional Information - Single Button For Use With 2 Contact Blocks; Manufacturer Series - FlexStation

Additional Info: Single Button For Use With 2 Contact Blocks