THOMAS & BETTS #SN-241

Switch Electrical Box 3-5/8 in. W x 3-5/8 in. D

SKU: 78635880078
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Switch Electrical Box
Size: WxD: 3-5/8 x 3-5/8 in.
Capacity - cu-in: 41
Material: Thermoplastic
Description
Switch-Device Outlet Boxes (Nonmetallic): Type - Switch Electrical Box; Size - in - 3-5/8 in. W x 3-5/8 in. D; Capacity - cu-in - 41.0; Material - Thermoplastic; Additional Information - 2-Gang, Blue, Rectangular
Additional Info: 2-Gang, Blue, Rectangular