Menu Search

THOMAS & BETTS #RN-21-FS

Square Outlet Box Plaster Ring LxWxD: 3.66x2.31x3.38 in

SKU: 78635880086
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Square Outlet Box Plaster Ring
Size: LxWxD: 3.66 x 2.31 x 3.38 in.
Opening: 1-Device
Capacity - cu-in: 20.5
Material: PVC
Description
Switch-Device Outlet Boxes (Nonmetallic): Type - Square Outlet Box Plaster Ring; Size - in - LxWxD: 3.66x2.31x3.38 in; Opening - 1-Device; Capacity - cu-in - 20.5; Material - PVC