Menu Search
ALLIED MOULDED PRODUCTS #9345

Square Outlet Box Plaster Ring 4.00

SKU # 08533910361
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Outlet Box Plaster Ring
Size: 4 in.
Opening: 1-Device
Raised: 1/2 in.
Capacity - cu-in: 5.3
Material: Fiberglass

Switch-Device Outlet Boxes (Nonmetallic): Type - Square Outlet Box Plaster Ring; Size - in - 4.00; Opening - 1-Device; Raised - in - 1/2; Capacity - cu-in - 5.3; Material - Fiberglass