Menu Search
ALLIED MOULDED PRODUCTS #3303-N

fiberglassBOX Square Electrical Box 3-3/4 x 5-11/16 x 3-9/16 in (HxWxD)

SKU # 08533915200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Square Electrical Box
Size: HxWxD: 3-3/4 x 5-11/16 x 3-9/16 in.
Opening: 3-Device
Capacity - cu-in: 56.5
Material: Fiberglass Reinforced Polyester BMC

Switch-Device Outlet Boxes (Nonmetallic): Type - Square Electrical Box; Size - in - 3-3/4 x 5-11/16 x 3-9/16 in (HxWxD); Opening - 3-Device; Capacity - cu-in - 56.5; Material - Fiberglass reinforced polyester BMC; Additional Information - New Work; Manufacturer Series - fiberglassBOX´┐Ż

Additional Info: New Work