Menu Search
Switch-Device Outlet Boxes (Metallic) Square Box Surface Cover, 4 inch, Steel, 2-GFI Receptacle
STEEL CITY #RS-17-CC

Square Box Surface Cover, 4 inch, Steel, 2-GFI Receptacle

SKU # 78599112089
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Square Box Surface Cover
Material: Steel
Box Size: 4 in.
Opening Type: 2-GFI Receptacle
Raised: 1/2 inch
Capacity: 5 cubic in.
Standard Package: 25