Square Box Surface Cover, 4-11/16 inch, Steel, 1-Single Receptacle, Hole 1-13/32"

SKU: 78599112205
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Square Box Surface Cover
Material: Steel
Box Size: 4-11/16 in.
Opening Type: 1-Single Receptacle, Hole 1-13/32 in.
Raised: 1/2 inch
Capacity: 7.5 cubic in.
Standard Package: 10
Switch-Device Outlet Boxes (Metallic): Type - Square Box Surface Cover; Material - Steel; Box Size - 4-11/16 inch; Opening Type - 1-Single Receptacle, Hole 1-13/32"; Raised - 1/2 inch; Capacity - 7.5 cu inch; Standard Package - 10