Rectangular Box Surface Cover, 3 in. x 2 in. x 3-1/2 in., Steel, 6-Knockout, Hole 1/2 in.

SKU: 78599110720
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Rectangular Box Surface Cover
Material: Steel
Box Size: 3 x 2 x 3-1/2 in.
Opening Type: 6-Knockout, Hole 1/2 in.
Raised: 1/2 in.
Capacity: 18 cubic in.
Standard Package: 25
Switch-Device Outlet Boxes (Metallic): Type - Rectangular Box Surface Cover; Material - Steel; Box Size - 3 in. x 2 in. x 3-1/2 in.; Opening Type - 6-Knockout, Hole 1/2 in.; Raised - 1/2 in.; Capacity - 18.0 cu in.; Standard Package - 25