Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


Square Box Surface Cover, Steel, 4-11/16 in. Box, 1-Toggle Switch Opening, 1/2 in. Raised

SKU: 09532711501
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Square Box Surface Cover
Material: Steel
Box Size: 4-11/16 in.
Opening Type: 1-Toggle Switch
Raised: 1/2 inch
Standard Package: 25
Switch-Device Outlet Boxes (Metallic): Type - Square Box Surface Cover; Material - Steel; Box Size - 4-11/16 inch; Opening Type - 1-Toggle Switch; Raised - 1/2 inch; Standard Package - 25